
Bathroom Faucet, 0 in Mount, Vibrant Brushed Modern Brass 1 Hole
Mfr # 77968-2MB
Zoro # G201197254
product price: $630.48
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
0 in
Mounting Type
Single Hole
Finish
Vibrant Brushed Modern Brass
Spout Reach
6-5/16 in
ANSI Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77968-2MB
Zoro #
G201197254
UPC #
885612905314
Country of Origin
Unknown
Dimensions
Height
10-3/8 in
Details
Mounting Hole Center to Center
0 in
Mounting Type
Single Hole
Finish
Vibrant Brushed Modern Brass
Item
Bathroom Faucet
Spout Reach
6-5/16 in
ANSI Compliant
Yes
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61
Valve Type
Ceramic Disc
Includes
Drain Assembly; Installation Hardware; Pop-Up
Color
Vibrant Brushed Moderne Brass
Series
Components
Faucet Spout
Fixed
Body Material
Brass
Number of Mounting Holes
1
Installation Type
Deck Mounted
Flow Rate - Maximum
1.2 GPM
Number of Handles
2
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Featuring a sweeping architectural aesthetic, this Ribbon spout pairs with your choice of Components sink faucet handles for a personalized design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.