Shop KOHLER
See all product information
Bathroom Faucet, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole
Mfr # K-14408-4-2MB
Zoro # G501226197
product price:Â $1,102.35
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Modern Brass
Mounting Type
Widespread
Handle Type
Lever
Number of Handles
2
Series
Purist
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-14408-4-2MB
Zoro #
G501226197
UPC #
885612740359
Country of Origin
Unknown
Dimensions
Height
11-7/16 in
Details
Finish
Vibrant Brushed Modern Brass
Mounting Type
Widespread
Handle Type
Lever
Number of Handles
2
Series
Purist
Spout Reach
5-1/2 in
Number of Mounting Holes
3
Flow Rate - Maximum
1.2 GPM
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Body Material
Metal
Item
Bathroom Faucet
Handle Material
Metal
Includes
Drain Assembly; Handles; Pop-Up; Valve
Color
Vibrant Brushed Moderne Brass
Features
Water Efficient
Valve Type
Ceramic Disc
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1
ANSI Compliant
Yes
Faucet Spout
High Arc, Gooseneck Fixed
Connection
9/16 in
Installation Type
Deck Mounted
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.