
Bathroom Faucet, 8 in Mount, Brushed Bronze 3 Hole
Mfr # T14414-4-BV
Zoro # G901197288
product price: $879.03
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8 in
Mounting Type
Widespread
Finish
Brushed Bronze
Handle Type
Lever
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T14414-4-BV
Zoro #
G901197288
UPC #
650531582171
Country of Origin
Unknown
Dimensions
Height
2-1/2 in
Details
Mounting Hole Center to Center
8 in
Mounting Type
Widespread
Finish
Brushed Bronze
Handle Type
Lever
Handle Material
Metal
Item
Bathroom Faucet
Series
Purist
ANSI Compliant
Yes
Includes
Handles
Features
Water Efficient
Color
Vibrant Brushed Bronze
Spout Reach
9-1/2 in
Faucet Spout
Conventional Fixed
Valve Type
Ceramic Disc
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1
Body Material
Brass
Connection
5/8 in
Installation Type
Wall Mounted
Number of Handles
2
Number of Mounting Holes
3
Flow Rate - Maximum
1.2 GPM
Description
Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 90-degree angle spout and lever handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with a two-handle ceramic disc valve, this trim offers optimal performance. Combine it with bath accessories from the Purist collection for a distinctively modern and unified decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.