Zoro Homepage

Bathroom Sink, 24"x20.5"x35.25", White

  • Mfr # K-2359-4-0

  • Zoro # G7602209


product price: $383.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
24 in
Overall Width
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2359-4-0
Zoro #
G7602209
UPC #
650531505910
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
20 1/2 in
Overall Height
35 1/4 in
Bowl Size
16 1/4 in x 11 15/16 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Bowl Width
12 in
Bowl Length
16 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Drain Opening
1 3/4 in
Bowl Shape
Rectangular
Standards
ASME A112.19.2, CSA B45.1
Includes
Bathroom Sink Pedestal, Pedestal Accessory Pack, Rubber Pads
ADA Compliant
Not ADA Compliant
Back Splash
No
Faucet Mounting Centers
4 in
Finish
Glazed
Includes Side Splash
No
Includes Faucet
Faucet Not Included
ADA Compliance
No
Includes Work Table
No
Includes Drainboard
No
Mounting Type - Sinks
Floor
Sink Material
Vitreous China
Includes Back Splash
No
Number of Faucet Holes
3
Includes Basket Strainer
Basket Strainer Not Included
Sink Base Type
Pedestal
Series
Archer(R)
Indoor/Outdoor Usage
Indoor
Includes Drain Pipe
Drain Pipe Included
Sink Type
Bathroom
Drainboard Location
No Drainboard
Mounting Location - Faucet
Deck
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Deck
Number of Bowls
1
Number of Faucets
0

Description

Bathroom Sink,24"x20.5"x35.25",White

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.