
Bathroom Sink Faucet, Single Hole, Vibrant Brushed Moderne Brass, 1.2 gpm, 5-7/8 in Spout Reach
Mfr # 26437-4-2MB
Zoro # G204846319
product price:Â $505.68
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Depth
11.188 in.
Height
3.188 in.
Length
16.875 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
26437-4-2MB
Zoro #
G204846319
UPC #
885612913029
Country of Origin
Unknown
Dimensions
Depth
11.188 in.
Height
3.188 in.
Length
16.875 in.
Details
Finish
Vibrant Brushed Moderne Brass
Item
Tone Tall single-handle bathroom sink faucet, 1.2 gpm
Color
Vibrant Brushed Moderne Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.