This item is Discontinued.

Kohler Bathroom Sink, White, Faucet Hole 1-1/4 in K-2032-0

Bathroom Sink, White, Faucet Hole 1-1/4 in (Discontinued)

  • Mfr # K-2032-0
  • Zoro # G2017541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-2032-0
Zoro #
G2017541
UPC #
040688050331
Country of Origin
United States

Dimensions

Overall Length
18-1/4"
Overall Width
20-3/4"
Overall Height
12-7/8"
Bowl Size
10" x 15" x 3-1/4"
Bowl Depth
3 in
Manufacturers Warranty Length
1 yr.
Faucet Hole Dia.
1-1/4"
Back Splash Height
5-1/8"

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
Number of Stations
1
Drain Opening
1 1/4 in
Number of Holes
3
ADA Compliant
Yes
Bowl Shape
Rectangular
Residential / Commercial
Residential
Side Splash
no
Faucet Mounting Centers
17 1/4 in
Commercial / Residential
Residential
Back Splash
Yes
Standards
ASME A112.19.2, CSA B45.1, ADA, ICC/ANSI A117.1, OBC

Description

Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 18 1/4 in, Overall Width 20 3/4 in, Overall Height 12 7/8 in, Bowl Size 10 in x 15 in x 3 1/4 in, Bowl Depth 3 in, ADA Compliant Yes, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 5 1/8 in, Side Splash No, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Mounting Centers 17 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 3, Manufacturers Warranty Length 1 yr

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.