
Belay 18" grab bar
Mfr # 33457-BL
Zoro # G121666052
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Shape
Bar
Depth
3.125 in
Application
Residential
Height
1.75 in
Standards
ADA Compliant, CSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33457-BL
Zoro #
G121666052
UPC #
195711186256
Country of Origin
China
Dimensions
Depth
3.125 in
Height
1.75 in
Length
20.75 in
Width
18 in
Overall Width
20-3/4 in
Details
Shape
Bar
Application
Residential
Standards
ADA Compliant, CSA Compliant
Item
Bathroom Accessories
Material
Metal
Finish
Matte Black
Projection (In.)
3-1/8 in
Style
Contemporary
Installation Type
Wall Mounted
Includes
Installation Hardware Included
Description
Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 18" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.