
Belay 48" grab bar
Mfr # 33857-2MB
Zoro # G721666148
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Length
50.75 in
Height
1.75 in
Width
3.13 in
Standards
ADA Compliant, CSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33857-2MB
Zoro #
G721666148
UPC #
195711186423
Country of Origin
China
Dimensions
Length
50.75 in
Height
1.75 in
Width
3.13 in
Details
Style
Contemporary
Item
Bathroom Accessories
Standards
ADA Compliant, CSA Compliant
Application
Residential
Finish
Vibrant Brushed Moderne Brass
Description
Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 48" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of metallic finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.