Contemporary Contemporary 42" Grab Bar, 44-13/16" L, Metal

  • Mfr # 14565-BS

  • Zoro # G7841259


product price:  $196.07
/ea
Free Shipping & Returns

Key Features

Type
Contemporary
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Brushed Stainless
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14565-BS
Zoro #
G7841259
UPC #
650531487520
Country of Origin
China

Dimensions

Length
44-13/16"
Width
2-3/4"
Height
2-3/16"
Bar Length
42"

Details

Type
Contemporary
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Brushed Stainless
Dia
1-1/4"
Mounting Type
Wall
Item
Contemporary 42" Grab Bar
Includes
Installation Template and Tools Included, Installation Hardware
Features
Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing

Description

Contemporary 42 In. Grab Bar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.