Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belay 48" grab bar

  • Mfr # 33857-BL

  • Zoro # G321666357


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Finish
Matte Black
Application
Residential
Width
3.13 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33857-BL
Zoro #
G321666357
UPC #
195711186416
Country of Origin
China

Dimensions

Width
3.13 in
Height
1.75 in
Length
50.75 in

Details

Style
Contemporary
Finish
Matte Black
Application
Residential
Item
Bathroom Accessories
Standards
ADA Compliant, CSA Compliant

Description

Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 48" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of metallic finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.