
Belay 48" grab bar
Mfr # 33857-BN
Zoro # G821666369
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Style
Contemporary
Length
50.75 in
Standards
ADA Compliant, CSA Compliant
Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33857-BN
Zoro #
G821666369
UPC #
195711186409
Country of Origin
China
Dimensions
Length
50.75 in
Width
3.13 in
Height
1.75 in
Details
Application
Residential
Style
Contemporary
Item
Bathroom Accessories
Standards
ADA Compliant, CSA Compliant
Finish
Vibrant Brushed Nickel
Description
Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 48" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of metallic finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.