Bellera 2H Dck-Mnt Fct Trim

  • Mfr # T26428-4-BN

  • Zoro # G108455693


product price: $510.63
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Overall Height
10.5625 in
Overall Length
9.5625 in
Overall Width
15.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T26428-4-BN
Zoro #
G108455693
UPC #
885612963147
Country of Origin
Unknown

Dimensions

Overall Height
10.5625 in
Overall Length
9.5625 in
Overall Width
15.1875 in

Details

Finish
Vibrant Brushed Nickel

Description

Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.