Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellwether 60" x 30-1/4" alcove bath, right drain

  • Mfr # 838-17

  • Zoro # G521666027


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Finish
Teal
Length
60 in
Drain Location
Right
Width
30.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838-17
Zoro #
G521666027
UPC #
195711151391
Country of Origin
United States

Dimensions

Length
60 in
Width
30.25 in
Height
14 in

Details

Material
Cast Iron
Finish
Teal
Drain Location
Right
Item
Bathing
Color
Teal
Standards
ADA Compliant, ASME A112.19.1/CSA B45.2, California Title24

Description

An update of a bestseller, Bellwether features a clean, contemporary design in a popular, industry-standard size. Its integral apron simplifies alcove installation, while a low step-over threshold allows for comfortable entry and exit. Bellwether's wide ledges provide storage space for towels, toiletries, and other items. Crafted from enameled cast iron, this bath offers years of reliable performance. Safeguard slip-resistant surface enhances safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.