Zoro Homepage

Betello Con Clean Ch Eb 128 2-Pc Tlt

  • Mfr # 20198-96

  • Zoro # G401203632


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Color
Biscuit
Depth
29"
Overall Height
31-3/4"
Color/Finish
Biscuit
Overall Width (In.)
16-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20198-96
Zoro #
G401203632
UPC #
885612790699
Country of Origin
Unknown

Dimensions

Depth
29"
Overall Height
31-3/4"
Overall Width (In.)
16-1/2"
Bowl Height
Comfort

Details

Color
Biscuit
Color/Finish
Biscuit
Rough-In
12 in.

Description

Automatic cleaning meets powerful swirl-style flushing with the Betello with ContinuousClean two-piece toilet, featuring a contemporary skirted design. ContinuousClean system which harnesses the antimicrobial cleaning power of off-the-shelf white tablets to automatically fight germs with every flush and keep your bowl clean longer. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work, evenly mixing fresh water with the cleaning agent and dispensing cleaning solution into each flush via the rim jet. Paired with Kohler's Revolution 360 flush technology, ContinuousClean raises toilet cleanliness to a new level.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.