Zoro Homepage

Billet Single-handle bar sink faucet with two-function extended-reach spout and side sprayer

  • Mfr # 28675-9-2MB

  • Zoro # G121665666


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Mounting
Deck-Mount
Height
16.13 in
Finish
Vibrant Brushed Moderne Brass
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28675-9-2MB
Zoro #
G121665666
UPC #
195711212689
Country of Origin
United States

Dimensions

Height
16.13 in

Details

Mounting
Deck-Mount
Item
Kitchen Sink Faucets
Finish
Vibrant Brushed Moderne Brass
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant

Description

The KOHLER Billet kitchen and bar sink faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. The Billet single-handle extended-reach deck-mount bar sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout, and it also includes a convenient coordinating side sprayer. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen and bar sink faucet collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.