
Billet Two-hole bridge kitchen sink faucet with side sprayer
Mfr # 28665-3-BV
Zoro # G821665935
product price: $1,246.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Residential
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Overall Length
9.34 in
Overall Height
12.81 in
Drain Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28665-3-BV
Zoro #
G821665935
UPC #
195711211194
Country of Origin
United States
Dimensions
Overall Length
9.34 in
Overall Height
12.81 in
Overall Width
10.91 in
Details
Typical Application
Residential
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Drain Style
Contemporary
Color/Finish
Vibrant Brushed Bronze
Mounting Type
Deck-Mount
Description
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw and natural beauty of industrialization. Uniquely designed and manufactured to stand out, we bring you the Billet deck-mount kitchen faucet collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.