
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1035812-BN
Zoro #
G508589387
UPC #
650531191786
Country of Origin
Unknown
Dimensions
Height
4 in
Width
5 in
Length
9.5 in
Details
Finish
BRUSHED NICKEL
Description
Genuine Kohler Service part
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.