
Bottom Sink Rack Fits 21-1/4" X 15-3/4
Mfr # 3192-ST
Zoro # G9154824
product price: $84.15
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Overall Width
22 in
Type
Rectangular
Finish
Stainless
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3192-ST
Zoro #
G9154824
UPC #
040688656021
Country of Origin
China
Dimensions
Overall Length
25 in
Overall Width
22 in
Details
Item
Bottom Sink Rack Fits 21-1/4" X 15-3/4"
Type
Rectangular
Finish
Stainless
Material
Stainless Steel
Description
Bottom Sink Rack Fits 21-1/4 In. X 15-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.