Brazn One-piece compact elongated toilet with skirted trapway, dual-flush

  • Mfr # 22378-HB1

  • Zoro # G221666723


product price:  $2,131.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
28.25 in
Mounting Style
Floor-Mount
Height
29.5 in
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1, ASME A112.19.14, Calgreen, CEC Compliant, WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22378-HB1
Zoro #
G221666723
UPC #
195711019363
Country of Origin
China

Dimensions

Length (In.)
28.25 in
Height
29.5 in
Width
14.88 in

Details

Mounting Style
Floor-Mount
Material
Vitreous China
Item
Toilets
Standards
ASME A112.19.2/CSA B45.1, ASME A112.19.14, Calgreen, CEC Compliant, WaterSense Certified
Color
Honed Black

Description

Minimalism takes on a bold new form with KOHLER. The Brazn one-piece compact elongated toilet features a skirted trapway for a clean, modern look that’s easy to maintain. Its dual-flush functionality offers the choice between 0.8 or 1.28 gallons per flush, supporting water conservation without sacrificing performance. The Class Five flushing system ensures powerful, reliable operation, while the Quiet-Close seat adds a touch of everyday convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.