EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet with Washlet+ S7A Bidet Seat
- Mfr # CWT4284736CMFGA#MS
- Zoro # G810904946
product price:Â
$
3,211.00
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Width
14.9375 in
Bowl Depth
21.25 in
One Piece/Two Piece
One Piece
Finish
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWT4284736CMFGA#MS
- Zoro #
- G810904946
- UPC #
- 739268446731
- Country of Origin
- China
Dimensions
- Width
- 14.9375 in
- Bowl Depth
- 21.25 in
Details
- Bowl Shape
- Elongated
- One Piece/Two Piece
- One Piece
- Finish
- Matte Silver
Description
The TOTO EP Wall-Hung Elongated Toilet with Contemporary S7A Bidet Seat and DuoFit In-Wall 1.28 and 0.9 GPF Dual Auto Flush Tank System delivers unparalleled style and performance. The S550e WASHLET is fully automated, featuring 5 spray settings, auto open and close lid, heated seat, a nightlight, and instantaneous water heating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.