Briolette Vessel Faceted Glass Bathroom Sink

  • Mfr # 2373-TG8

  • Zoro # G201199616


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Overall Length
17-1/2 in
Overall Width
17-1/2 in
Overall Height
4-3/4 in
Finish
Translucent Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2373-TG8
Zoro #
G201199616
UPC #
885612481559
Country of Origin
Unknown

Dimensions

Overall Length
17-1/2 in
Overall Width
17-1/2 in
Overall Height
4-3/4 in

Details

Body Material
Glass
Finish
Translucent Stone

Description

The Briolette glass sink displays a uniquely faceted shape inspired by the precisely cut surfaces of precious stone. Gently curved walls highlight the natural textural qualities of glass and create a striking reflective effect. This sink sits on top of the counter as a brilliant addition to your bath or powder room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.