Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brockway 36" wall-mount utility sink

  • Mfr # 3200-PAG-0

  • Zoro # G921666436


product price: $2,191.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-Mount
Application
Residential
Bowl Shape
Rectangle
Overall Width
17.5 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200-PAG-0
Zoro #
G921666436
UPC #
195711151513
Country of Origin
United States

Dimensions

Overall Width
17.5 in
Overall Length
36 in
Overall Height
15.63 in

Details

Mounting Type
Wall-Mount
Application
Residential
Bowl Shape
Rectangle
Item
Commercial Sinks
Standards
ASME A112.19.1/CSA B45.2
Color
Aspen Exterior with White Interior
Material
KOHLER Enameled Cast Iron

Description

The Brockway utility sink offers a classic look with the durability of KOHLER enameled cast iron. Featuring a large single bowl, this wall-mount utility sink is suitable for a wide range of tasks. Its smooth enameled interior is complemented by an Aspen Green painted exterior, and the sink is predrilled to fit two Triton Bowe Cannock faucets and one Cannock soap dish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.