Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brockway 36" wall-mount utility sink

  • Mfr # 3200-PFG-0

  • Zoro # G521666157


product price: $2,191.99
/ea
Free Shipping & Returns

Key Features

Finish
Fresh Green / White
Application
Traditional
Material
Cast Iron
Bowl Shape
Oval
Standards
ASME A112.19.1/CSA B45.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200-PFG-0
Zoro #
G521666157
UPC #
195711151520
Country of Origin
United States

Dimensions

Overall Height
15.75 in
Overall Length
36.125 in
Overall Width
17.5625 in

Details

Finish
Fresh Green / White
Application
Traditional
Item
Bathroom Sinks
Material
Cast Iron
Bowl Shape
Oval
Standards
ASME A112.19.1/CSA B45.2
Mounting Type
Wall Mounted
No. of Bowls
1
Color
Fresh Green Exterior with White Interior

Description

The Brockway utility sink offers a classic look with the durability of KOHLER enameled cast iron. Featuring a large single bowl, this wall-mount utility sink is suitable for a wide range of tasks. Its smooth enameled interior is complemented by a Fresh Green painted exterior, and the sink is predrilled to fit two Triton Bowe Cannock faucets and one Cannock soap dish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.