Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cairn 24 Undermount Sgl Basin W/Rack

  • Mfr # 28001-CM4

  • Zoro # G901199015


product price: $449.25
/ea
Free Shipping & Returns

Key Features

Overall Length
24.5 in.
Body Material
Stone Composite, Granite Composite, Quartz Composite
Finish
Matte Grey
Overall Width
18.3125 in.
Overall Height
10.1875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001-CM4
Zoro #
G901199015
UPC #
885612688026
Country of Origin
Unknown

Dimensions

Overall Length
24.5 in.
Overall Width
18.3125 in.
Overall Height
10.1875 in.
Bowl Depth
9.5 in.
Minimum Cabinet Size
27 in.
Bowl Size
22-9/16" L x 16-3/8" W x 9-1/2" D
Bowl Length
22.5625 in.
Bowl Width
16.375 in.

Details

Body Material
Stone Composite, Granite Composite, Quartz Composite
Finish
Matte Grey
Color
Gray
Includes
Basin Rack Included, Installation Hardware Included
Standards
CSA

Description

With soft French curves, the Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This sink includes a bottom sink rack to keep the surface looking new.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.