Kohler
Cairn 27 Laundry Sink
Mfr # 27787-CM4
Zoro # G608444845
Free Shipping & Returns
$549.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Neoroc Composite
- Overall Height 12.625 in
- Overall Length 27.5 in
- Overall Width 18.3125 in
- Finish Matte Grey
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 3/8" BLACK RED. ELBOW (350-108)
- DELTA Bonnet Cap, Finish: Venetian Bronze (RP51502RB)
- DELTA Pivotal Single Handle Pull-Down Kitchen Faucet (9193-BL-DST)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop In, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-3-NA)
- KOHLER Bannon Service Sink With Rim Guard A (6716-0)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- KOHLER 15 5/8 in W x 19 13/16 in L x 6 3/4 in H, Undermount, Vitreous china (K-2882-0)
- KOOLMORE Commercial Floor Mop Sink with Deep Basin, 19” x 22” x 12”, 18-Gauge 304 Stainless Steel Frame (MPS-1922123)
- Kohler Utility Sinks