Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole

  • Mfr # 8204-CM2

  • Zoro # G9153022


product price: $603.22
/ea
Free Shipping & Returns

Key Features

Overall Length
33-1/2 in
Mounting Type
Undermount
Overall Width
18-5/16 in
Overall Height
10-1/8 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8204-CM2
Zoro #
G9153022
UPC #
885612456502
Country of Origin
China

Dimensions

Overall Length
33-1/2 in
Overall Width
18-5/16 in
Overall Height
10-1/8 in
Bowl Depth
9-1/2 in; 7-1/2 in
Minimum Cabinet Size
36 in
Bowl Length
18-7/16 in; 11-5/16 in
Bowl Width
15-3/16 in

Details

Mounting Type
Undermount
Number of Holes
0
Item
Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo
Standards
CSA
Material
Granite Composite, Quartz Composite, Stone Composite
With Faucet / Without Faucet
Without Faucet
Bowl Shape
Rectangular
Color
Matte Brown
Includes
Basin Rack; Installation Hardware
No. of Bowls
2
Drain Location
Center

Description

Cairn 33-1/2 In. X 18-5/16 In. X 9-1/2 In. Neo

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.