Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calpa 60" bathroom vanity cabinet with sinks and quartz top

  • Mfr # 32835-0

  • Zoro # G121666724


product price: $3,348.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Material
Wood
Finish
White
Length
23.33 in
Width
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32835-0
Zoro #
G121666724
UPC #
195711233165
Country of Origin
Viet Nam

Dimensions

Length
23.33 in
Width
61 in
Height
39.21 in

Details

Shape
Rectangle
Item
Vanities
Material
Wood
Finish
White
Mounting Type
Undermount

Description

The Calpa all-in-one vanity is sleek and modern with a linear design. Reeding details add an intricate texture to the cabinetry. The four-door, two-drawer cabinet offers plenty of storage space to keep personal care items organized. This 60" vanity set includes a cabinet with soft-close hinges, quartz countertop with matching backsplash, two sinks, and cabinet hardware in Brushed Brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.