Zoro Homepage

Cape Dory 33" X 22" X 9-5/8" Undermount Single-Bowl Kitchen Sink

  • Mfr # 5864-5U-96

  • Zoro # G901198971


product price: $1,007.17
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Length
33 in.
Overall Height
9-5/8"
Bowl Depth
9"
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5864-5U-96
Zoro #
G901198971
UPC #
650531145222
Country of Origin
Unknown

Dimensions

Overall Length
33 in.
Overall Width
22 in.
Overall Height
9-5/8"
Bowl Depth
9"
Minimum Cabinet Size
36 in.
Bowl Length
29" (measured from the left inner rim to the right inner rim)
Bowl Width
15 in.
Faucet Hole Dia.
2.375 in.

Details

Body Material
Cast Iron
Number of Holes
5
Finish
Biscuit
Color
Biscuit
Number of Faucet Holes Required
5
Faucet Mounting Centers
8 in.

Description

The Cape Dory sink is a kitchen classic, with its generous single bowl that simplifies the task of washing large pots and pans. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.