Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carillon Rectangle Wading Pool Vessel Bathroom Sink

  • Mfr # 7799-7

  • Zoro # G401199362


product price: $751.35
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
21-1/8 in
Overall Width
14-9/16 in
Overall Height
6-1/8 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7799-7
Zoro #
G401199362
UPC #
885612383679
Country of Origin
Unknown

Dimensions

Overall Length
21-1/8 in
Overall Width
14-9/16 in
Overall Height
6-1/8 in

Details

Body Material
Vitreous China/Fireclay
Finish
Black

Description

With its gentle contours and neutral palette, the Carillon sink blends in beautifully with a wide assortment of bathroom faucets and fixtures, making it easy to create a coordinated look. Designed for striking vessel installation, this Wading Pool sink has a short clearance to accommodate a broad range of faucet options.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.