Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caxton Oval 17" X 14" Under-Mount Bat

  • Mfr # 2210-N-96

  • Zoro # G7530389


product price: $191.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Biscuit
Overall Length
19-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210-N-96
Zoro #
G7530389
UPC #
087206534157
Country of Origin
China

Dimensions

Overall Length
19-1/4 in
Overall Width
16-1/4 in
Overall Height
7-1/2 in
Bowl Size
17 in x 14 in
Bowl Depth
4 in

Details

Item
Caxton Oval 17" X 14" Under-Mount Bat
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Biscuit
No. of Bowls
1
Number of Holes
0
Collection
Caxton
Bowl Shape
Oval
Faucet Mounting Centers
0 in
ADA Compliant
Yes

Description

Caxton Oval 17 In. X 14 In. Under-Mount Bat

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.