1 bowl, Freestanding, 304 Stainless Steel, 14 in. W x 19 in. L x 33 in. H
- Mfr # AMG SINK BAR S1C-101410-NF-Z
- Zoro # G416393861
Key Features
Specifications
Details
- MFR #
- AMG SINK BAR S1C-101410-NF-Z
- Zoro #
- G416393861
- UPC #
- -
- Country of Origin
- China
- No. of Bowls
- 1
- Mounting Type
- Freestanding
- Material
- 304 Stainless Steel
- Finish
- Polished
- Color
- Stainless
Dimensions
- Overall Width
- 14 in.
- Overall Length
- 19 in.
- Overall Height
- 33 in.
Description
Maximize your bar space with the AmGood Commercial Underbar Stainless Steel Sink. Built for efficiency and durability, this sink is ideal for any busy bar, restaurant, or caf that needs a reliable and compact solution.Made from 18-gauge, type 304 stainless steel, this sink is tough enough to handle the daily grind. Its resistant to rust, dents, and scratches, so it will keep looking good even with heavy use.With dimensions of 19 in. by 14 in., this underbar sink is designed to fit into those tight spots under your bar. The bowl, measuring 14 in. x 10 in. x 10 in., is deep enough for washing glassware, utensils, and more without taking up too much space. The sink also features a 3 in. backsplash, helping to protect your walls and keep water contained.The galvanized legs provide solid support, and the adjustable bullet feet make it easy to level on any surface. Whether your floor is perfectly flat or not, this sink will stand steady.Pre-drilled with 4 in. center holes, this sink is ready for the faucet of your choice, and it includes a 1.5 in. drain basket for smooth drainage. NSF Certification ensures it meets strict standards for safety and cleanliness, making it a reliable choice for any commercial bar.Whether its for a bar, restaurant, or caf, this underbar sink is a practical addition that helps you keep your workspace clean and organized.
- The 19 in. x 14 in. single compartment design, with a 14 in. x 10 in. x 10 in. bowl, offers ample space for washing and rinsing while fitting perfectly in compact bar setups.
- Built from 18-gauge, 304 stainless steel, this underbar sink is designed for durability and rust resistance, making it ideal for high-traffic bars, cafes, and restaurants. Supported by galvanized legs for added stability in demanding environments.
- Pre-drilled with 4 in. center holes, ready for easy installation of your preferred bar faucet, allowing you to customize the setup to your specific needs.
- NSF Certified to meet the highest public health and safety standards, making it a reliable choice for commercial bars, kitchens, and other professional environments.
- Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.