Centerset Bathroom Sink Facuet, Polished Chrome, 0.5 gpm, 5-1/2 in Spout Reach

  • Mfr # 28124-4N-CP

  • Zoro # G304846004


product price:  $150.41
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Depth
4 in.
Height
8.6875 in.
Color
Polished Chrome
Length
5.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28124-4N-CP
Zoro #
G304846004
UPC #
885612965844
Country of Origin
Unknown

Dimensions

Depth
4 in.
Height
8.6875 in.
Length
5.5 in.

Details

Finish
Polished Chrome
Item
Venza Centerset bathroom sink faucet, 0.5 gpm
Color
Polished Chrome

Description

Venza Centerset bathroom sink faucet, 0.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.