Zoro Homepage

Charlemont 24 Inch Vanity Set

  • Mfr # 29259-BD1-TDB

  • Zoro # G012377487


product price: $918.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
22.44 in
Width
25 in
Finish
Tidal Blue
Depth
39.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29259-BD1-TDB
Zoro #
G012377487
UPC #
195711104533
Country of Origin
Unknown

Dimensions

Length
22.44 in
Width
25 in
Depth
39.69 in

Details

Finish
Tidal Blue

Description

Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 24in vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.