
Charlemont 30" bathroom vanity cabinet with sink and quartz top
Mfr # 29260-BD1-WEK
Zoro # G121666588
product price:Â $1,052.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Height
39.68 in
Number of Faucet Holes
3
Includes
Sink Included, Vanity Legs Included, Vanity Top Included
Finish
Light Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29260-BD1-WEK
Zoro #
G121666588
UPC #
195711104564
Country of Origin
Viet Nam
Dimensions
Height
39.68 in
Width
30.75 in
Depth
22.44 in
Length
22.44 in
Details
Shape
Rectangular
Number of Faucet Holes
3
Includes
Sink Included, Vanity Legs Included, Vanity Top Included
Finish
Light Oak
Mounting Type
Undermount
Material
Wood
Item
Vanities
Description
Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 30" vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.