Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627387
Zoro # G422911844
product price:Â $1,800.99
/eaKey Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627387
- Zoro #
- G422911844
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Natural
- Includes
- Sink
- Color
- White
Description
The 40-inch natural wood freestanding bathroom vanity with white sink and two drawers combines modern elegance with practical functionality. Crafted from manufactured wood, this vanity features a stunning natural finish that complements any decor. The ceramic sink adds a touch of sophistication, while the two functional drawers provide ample storage for essentials. With soft close drawer glides, you can enjoy a quiet and seamless experience every time you access your items. The chrome handles, made from durable brass, offer a stylish accent that enhances the overall aesthetic. Designed for free-standing standard installation, this vanity is easy to incorporate into your bathroom layout, making it a perfect choice for those seeking both beauty and convenience. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.