
Charlemont 72" bathroom vanity cabinet with sinks and quartz top
Mfr # 29264-BD1-WEK
Zoro # G121666540
product price: $3,022.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Freestanding
Height
39.69 in
Depth
22.44 in
Length
22.44 in
Finish
Light Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29264-BD1-WEK
Zoro #
G121666540
UPC #
195711104724
Country of Origin
Viet Nam
Dimensions
Height
39.69 in
Depth
22.44 in
Length
22.44 in
Width
72.99 in
Details
Mounting Type
Freestanding
Finish
Light Oak
Item
Vanities
Shape
Rectangle
Material
MDF
Description
Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 72" vanity set includes cabinet, quartz countertop with matching backsplash, two sinks, and hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.