Shop HOMEROOTS
See all product information
Create Account
24" White Wood Freestanding Bathroom Vanity With Sink And Medicine Cabinet
- Mfr # 546362
- Zoro # G122910994
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.8 in
Body Material
Manufactured Wood
Height (In.)
34.1 in
Depth (In.)
18.1 in
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546362
- Zoro #
- G122910994
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matt White
- Includes
- Doors; Sink; Medicine Cabinet
- Countertop Material
- Manufactured Wood
- Color
- White
Dimensions
- Width (In.)
- 23.8 in
- Height (In.)
- 34.1 in
- Depth (In.)
- 18.1 in
Description
The 24-inch white wood freestanding bathroom vanity with sink and medicine cabinet adds a touch of modern elegance to any bathroom space. Crafted from durable manufactured wood, this vanity is designed for longevity and style. It features a sleek white finish that seamlessly complements various decor themes. The built-in resin sink is both functional and stylish, enhancing the overall aesthetic. This vanity includes convenient doors for easy access to storage, ensuring your essentials are neatly organized. Designed with free-standing standard installation in mind, it easily fits into any layout. Silver metal handles and drawer pulls provide a polished finish, adding to the vanity's sophisticated appeal while ensuring ease of use. 34.10-inch h x 23.80-inch w x 18.10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.