Zoro Homepage

Choreograph Edge Trim 72

  • Mfr # 97738-BNK

  • Zoro # G108455181


product price: $72.75
/ea

Key Features

Finish
Anodized Brushed Nickel
Material
Anodized Aluminum
Height (In.)
0.9375 in
Length
72 in
Width (In.)
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97738-BNK
Zoro #
G108455181
UPC #
885612390653
Country of Origin
Unknown

Dimensions

Height (In.)
0.9375 in
Length
72 in
Width (In.)
0.3125 in

Details

Finish
Anodized Brushed Nickel
Material
Anodized Aluminum

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Complete your Choreograph shower installation with edge trim to match your selected shower walls. This edge trim can be used for any exposed edge due to cutting or seam work, or if there is any custom cutting around windows or bath aprons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.