Zoro Homepage

Choreograph Hook

  • Mfr # 97624-BL

  • Zoro # G412414904


product price: $30.97
/ea

Key Features

Finish
Matte Black
Bar Length
1.19 in
Material
Anodized Aluminum
Width
1.25 in
Height
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97624-BL
Zoro #
G412414904
UPC #
885612991812
Country of Origin
Unknown

Dimensions

Bar Length
1.19 in
Width
1.25 in
Height
1.63 in

Details

Finish
Matte Black
Material
Anodized Aluminum

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Complete your Choreograph shower space with this wall hook for hanging robes and towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.