This item is Discontinued.

Kohler Choreograph Outside Corner Joint 96 90028-0

Choreograph Outside Corner Joint 96 (Discontinued)

  • Mfr # 90028-0
  • Zoro # G608464058
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90028-0
Zoro #
G608464058
UPC #
885612594518
Country of Origin
Unknown

Dimensions

Length
96 in
Height (In.)
0.5 in
Width (In.)
0.5 in

Details

Finish
White
Material
Anodized Aluminum

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Complete your Choreograph shower installation with outside corner joints to match your selected shower walls. This outside corner joint provides a minimal seam connection where two wall panels meet at an outside 90-degree corner. The outside corner joint creates a clean finished look while concealing the sealing silicone, which is often the first place to retain dirt and mold in a shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.