Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kohler Choreograph Wide Seam Joint 72 90037-NY

Choreograph Wide Seam Joint 72 (Discontinued)

  • Mfr # 90037-NY
  • Zoro # G708438843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90037-NY
Zoro #
G708438843
UPC #
885612594631
Country of Origin
Unknown

Dimensions

Height (In.)
0.25 in
Width (In.)
1.25 in
Length
72 in

Details

Finish
Dune
Material
Anodized Aluminum

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Complete your Choreograph shower installation with wide seam joints to match your selected shower walls, accent panel, or Shower Locker storage. This wide seam joint accepts a trimmed wall edge for easy installation while providing a minimal seam, creating a clean finished look and concealing the sealing silicone, which is often the first place to retain dirt and mold in a shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.