Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cimarron Ch Eb 128 Cc 2-Pc Tlt

  • Mfr # 31624-96

  • Zoro # G108439013


product price: $555.37
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
18.625 in
Standards
WaterSense Listed; ADA Compliant
Height
31.25 in
Length (In.)
28.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31624-96
Zoro #
G108439013
UPC #
885612946874
Country of Origin
Unknown

Dimensions

Width
18.625 in
Height
31.25 in
Length (In.)
28.9375 in

Details

Material
Vitreous China
Standards
WaterSense Listed; ADA Compliant
Finish
Biscuit

Description

The Cimarron Comfort Height two-piece toilet with ContinuousClean ST combines the powerful Revolution 360 swirl flushing technology with automatic cleaning. The ContinuousClean ST system harnesses the power of off-the-shelf toilet-cleaning tablets with every flush to keep your bowl clean longer. Paired with KOHLER Revolution 360 flushing technology, ContinuousClean ST raises toilet cleanliness to a new level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.