Jerritt 1.1 / 1.6 GPF Dual Flush Two Piece Elongated Chair Height Toilet with Left Hand Lever
- Mfr # PROPFADC412WH
- Zoro # G713306526
product price:Â
$
243.99
/ea
Key Features
Material
Vitreous China
Width
15.75 in
Depth
31.75 in
Finish
White
Length (In.)
30.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PROPFADC412WH
- Zoro #
- G713306526
- UPC #
- 781889899113
- Country of Origin
- China
- Material
- Vitreous China
- Finish
- White
Dimensions
- Width
- 15.75 in
- Depth
- 31.75 in
- Length (In.)
- 30.5 in
Description
The PROFLO brand represents plumbing products that are designed and manufactured for Exceeding Your Expectations. From faucets, fixtures, accessories and bathing products to repair products, pumps and behind-the-wall products, you can count on PROFLO to deliver style, quality and value. Jerritt 1.1 / 1.6 GPF Dual Flush Two Piece Elongated Chair Height Toilet with Left Hand Lever - Less Seat, ADA Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.