Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cimarron Lavatory Basin With 4" Cente

  • Mfr # 2363-4-0

  • Zoro # G7755971


product price: $196.36
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
White
Overall Length
22-3/4 in
Overall Width
18-7/8 in
Overall Height
7-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2363-4-0
Zoro #
G7755971
UPC #
650531387585
Country of Origin
China

Dimensions

Overall Length
22-3/4 in
Overall Width
18-7/8 in
Overall Height
7-11/16 in

Details

Item
Cimarron Lavatory Basin With 4" Cente
Body Material
Vitreous China
Color
White

Description

Cimarron Lavatory Basin With 4 In. Cente

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.