Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cinq Showerhead replacement filter

  • Mfr # 33632-NA

  • Zoro # G721666605


product price: $46.99
/ea

Key Features

Height (In.)
2.4 in
Width (In.)
2.5 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33632-NA
Zoro #
G721666605
UPC #
195711171245
Country of Origin
China

Dimensions

Height (In.)
2.4 in
Width (In.)
2.5 in
Length
2.5 in

Details

Item
Water Filtration

Description

The Cinq showerhead replacement filter uses Aquifer filter technology and works with Cinq filtered showerheads. The AQUIFER five-stage filtration system works hard to effectively reduce harsh chemicals that can strip your skin and hair. It reduces odor and scale buildup in your shower, too.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.