Classic Classic 24 Pedestal Bathroom Sink W/ Single Faucet Hole

  • Mfr # 2238-1-0

  • Zoro # G4754182


product price:  $698.35
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
24-3/16 in
Overall Width
19-7/8 in
Overall Height
34-3/8 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2238-1-0
Zoro #
G4754182
UPC #
40688694535
Country of Origin
United States

Dimensions

Overall Length
24-3/16 in
Overall Width
19-7/8 in
Overall Height
34-3/8 in

Details

Body Material
Vitreous China/Fireclay
Finish
White

Description

An elegant, timeless style defines the Memoirs collection with Classic design. Inspired by traditional furniture and architectural elements, this pedestal sink features decorative edges that resemble crown molding with its rich detailing and refined presence.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.