
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3816-95
Zoro #
G4783862
UPC #
650531997784
Country of Origin
United States
Dimensions
Overall Height (In.)
31-7/16 in
Overall Width (In.)
17-13/16 in
Overall Length (In.)
30-3/8 in
Details
Item
Classic Elongated 1.28 GPF Chair Height Toilet
Gallons per Flush
1.28
Material
Vitreous China
Color/Finish
Grey
Description
Featuring the elegant architectural look of the Memoirs collection with Classic design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising performance. The elongated bowl is positioned at a convenient height for comfort and ease of use.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.