Zoro Homepage

Components 12" Grab Bar

  • Mfr # 25159-CP

  • Zoro # G101241620


product price: $230.81
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Stainless Steel
Width
12 in.
Height
2.375 in.
Includes
Installation Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25159-CP
Zoro #
G101241620
UPC #
885612802149
Country of Origin
Unknown

Dimensions

Width
12 in.
Height
2.375 in.
Depth
2.75 in.
Overall Width
14.375 in.

Details

Finish
Polished Chrome
Material
Stainless Steel
Includes
Installation Hardware Included
Projection (In.)
2-3/4" (wall to edge of product)
Shape
Straight
Installation Type
Wall Mounted

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary grab bar in a finish to match your Components faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.