Zoro Homepage

Components 18" grab bar

  • Mfr # 25160-BGP

  • Zoro # G021665926


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Height
2.38 in
Application
Residential
Standards
ADA Compliant
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25160-BGP
Zoro #
G021665926
UPC #
195711219510
Country of Origin
China

Dimensions

Height
2.38 in
Width
20.4 in
Length
20.39 in

Details

Style
Contemporary
Application
Residential
Standards
ADA Compliant
Material
Zinc
Mounting Type
Wall-Mount
Item
Bathroom Accessories
Finish
Vibrant Brushed Graphite

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary grab bar in a finish to match your Components faucets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.