
Components Bathroom Sink Handles With Lever Design
Mfr # 77974-4-TT
Zoro # G601205405
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.4375 in
ADA Compliance
Yes
Material
Zinc
Height
1.591 in
Finish
Vibrant Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77974-4-TT
Zoro #
G601205405
UPC #
885612681836
Country of Origin
Unknown
Dimensions
Overall Width
3.4375 in
Height
1.591 in
Details
ADA Compliance
Yes
Material
Zinc
Finish
Vibrant Titanium
Standards
ASME, CSA
Number of Handles
2
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Pair these sleek, minimalist lever handles with your choice of Components sink spout for a personalized design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.